Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 11mm
Mfr # JSCRM11
Zoro # G2576305
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 6 1/2 in
- SAE or Metric Metric
- Wrench Style Combination, Non-Reversing, Anti-Slip, Open End, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCRM11
- Zoro # G2576305
- UPC # 662679972394
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6 1/2 in |
Size | 11mm |
Head Size | 11 mm |
Wrench Head Sizes | 11mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 11 mm, Overall Length 6 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/8 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-1/2 in. TORX T15 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4577)
- GEARWRENCH 3/4" Drive Impact Extension 6" (84885)
- FACOM 5/16" Drive, SAE Socket, 6, 6 Points (FF-75.5/16)
- BONDHUS 12 Piece SAE L-Shape Hex Key Set, 16936 (16936)
- PROTO Ratcheting Wrench, Head Size 19mm (JSCVM19F)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 6 mm-12 Point (JSCVM06T)
- PROTO Ratcheting Wrench, Head Size 8mm (JSCVM08S)
- PROTO Ratcheting Wrench, Combination, Spline (JSCR22)
- PROTO Ratcheting Wrench, Head Size 11/32 in. (JSCR11T)
- PROTO Ratcheting Wrench, Head Size 3/4 in x #24 (JSCV24)
- TEKTON 16 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23416)
- Proto Wrenches