Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 11/16 in.
Mfr # JSCV22S
Zoro # G6584286
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 5 in
- SAE or Metric SAE
- Wrench Style Reversible Combination, Stubby, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCV22S
- Zoro # G6584286
- UPC # 662679113735
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 5 in |
Head Size | 11/16 in |
Wrench Head Sizes | 11/16 in |
Size | 11/16" |
Wrench Length Style | Stubby |
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 11/16 in, Overall Length 5 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 7/16 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Pilot Drill Bits, For Wood, 3 3/4" L (DAH9334SPB)
- KO-KEN T Handle Socket 22mm 6 Point 350 x 300mm (104M-22)
- WILLIAMS 3/8" Drive Hex Bit Socket Set, SAE, 7 pcs (WSB-7A)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 4-Flute GH3 #10-32 UNF (174509)
- PROTO Ratcheting Wrench, Head Size 13mm (JSCVM13F)
- PROTO Ratcheting Wrench, Head Size 3/4 in. (JSCV24F)
- PROTO Ratcheting Wrench, Head Size 3/8 in. (JSCV12F)
- PROTO Ratcheting Wrench, Head Size 11/16 in. (JSCR22T)
- PROTO Ratcheting Wrench, Head Size 13mm (JSCRM13T)
- PROTO Ratcheting Wrench, Head Size 17mm (JSCVM17T)
- GEARWRENCH 13mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85513)
- Proto Wrenches