Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 11/16 in.
Mfr # JSCR22T
Zoro # G5318232
original price:
$23.59
10% off
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 8 3/4 in
- SAE or Metric SAE
- Wrench Style Combination, Non-Reversing, Anti-Slip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # JSCR22T
- Zoro # G5318232
- UPC # 662679114244
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 8 3/4 in |
Wrench Head Sizes | 11/16 in |
Head Size | 11/16 in |
Size | 11/16" |
Wrench Length Style | Standard |
Description
When you need to work with fasteners, the Proto JSCR22T Ratcheting Wrench is the tool you will want on hand. This 12-point combination wrench has an overall length of 8 3/4 in. and a head size of 11/16 in. With open and box ends, this ratcheting wrench can be adjusted without having to reposition it. Designed for heavy duty use, this alloy steel ratcheting wrench has a 0 degree offset that makes it easy to get into tight spaces. The Proto JSCR22T Ratcheting Wrench is the high quality tool designed for the job at hand.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Shank Drill, Long, 5/16 (16W757)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 9/16-12 (C65612)
- MITUTOYO Micrometer, In, Caliper Type, 175-200/.01mm (145-192)
- BOSCH Table Saw Stand, 13-3/4in. L. (TS1007)
- PROTO Ratcheting Wrench, Head Size 11mm (JSCRM11)
- PROTO Ratcheting Wrench, Head Size 32mm (JSCVM32T)
- PROTO Ratcheting Wrench, Head Size 17mm (JSCVM17)
- PROTO Ratcheting Wrench, Head Size 11/16 in. (JSCV22F)
- PROTO Ratcheting Wrench, Head Size 7/8 in. (JSCV28T)
- PROTO Ratcheting Wrench, Head Size 14mm (JSCRM14)
- MALCO RRW5 4-Size Refrigeration Offset Ratchet Wrench (RRW5)
- Proto Ratcheting Wrenches & Sets