Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 10mm
Mfr # JSCVM10F
Zoro # G6768763
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 5 1/4 in
- SAE or Metric Metric
- Wrench Style Combination, Locking Flexible Head, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCVM10F
- Zoro # G6768763
- UPC # 662679113988
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 5 1/4 in |
Wrench Head Sizes | 10mm |
Head Size | 10 mm |
Size | 10mm |
Wrench Length Style | Standard |
Description
If you are looking for a combination wrench that can be used with both metric and standard fasteners, the Proto JSCVM10F Ratcheting Wrench is what you need. This ratcheting wrench has an open and box end configuration. It has 12-points with a head size of 10 mm. The alloy steel construction makes it durable enough to handle all types of jobs. It also features a black chrome finish that resists corrosion and scratches. The Proto JSCVM10F Ratcheting Wrench is ideal for tightening or loosening fasteners in hard to reach places thanks to its flexible head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 3/8 X 24, SDS PLUS DRILL - 1700A (170A12424)
- LEICA LINO Adapter, Magnetic, Thread 5/8", Plastic (TWIST 360)
- PASLODE Air Framing Nailer, Clipped, 5.9 lb. (513000)
- CENTURY DRILL & TOOL 13/64" Jobber Length Drill Bit (88213)
- PROTO Ratcheting Wrench, Head Size 9/32 x #9 (JSCV09)
- PROTO Combination Ratcheting Wrench, Spline, Black Chrome, 1 1/8 in Head, 15 3/4 in L (JSCV36)
- PROTO Ratcheting Wrench, Head Size 1/4 in. (JSCR08T)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 1/2"-12 Point (JSCV16T)
- PROTO Ratcheting Wrench, Head Size 11mm (JSCVM11S)
- PROTO Black Chrome Combo Non-Reverse Ratcheting Wrench 16 mm-Spline (JSCRM16)
- GEARWRENCH 1-1/4" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86448)
- Proto Ratcheting Wrenches