Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 10mm
Mfr # JSCVM10-TT
Zoro # G8601205
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 6 1/4 in
- SAE or Metric Metric
- Wrench Style Reversible Combination, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCVM10-TT
- Zoro # G8601205
- UPC # 662679126650
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6 1/4 in |
Size | 10mm |
Head Size | 10 mm |
Wrench Head Sizes | 10mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 10 mm, Overall Length 6 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/8 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES #16 Stencil Edge Scoring Blade, Stencil Knife Blade, 5pcs., 12pk. (20016)
- CHANNELLOCK Concretor Nipper, 10" (35-250)
- RIDGID Nozzle, Prop 1/4" Npt H-111 (38693)
- SITEPRO 632 2X Hand Level, 6” W/ Extending Eyepiece to 7-1/2” (13-632)
- PROTO Ratcheting Wrench, Head Size 11mm (JSCVM11F)
- PROTO Black Chrome Combo Stubby Reverse Ratcheting Wrench 3/4"-Spline (JSCV24S)
- PROTO Ratcheting Wrench, Head Size 19mm (JSCVM19F)
- PROTO Ratcheting Wrench, Head Size 16mm (JSCVM16T)
- PROTO Ratcheting Wrench, Head Size 19mm (JSCVM19)
- PROTO Ratcheting Wrench, Head Size 7mm (JSCVM07T)
- GEARWRENCH RATCH WRENCH FLXHD 1/2"" (9708)
- Proto Ratcheting Wrenches & Sets