Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 1-1/2 in.
Mfr # JSCV48T
Zoro # G5318363
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 19 1/4 in
- SAE or Metric SAE
- Wrench Style Reversible Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCV48T
- Zoro # G5318363
- UPC # 662679114619
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 19 1/4 in |
Head Size | 1 1/2 in |
Wrench Head Sizes | 1-1/2 in |
Size | 1-1/2" |
Wrench Length Style | Standard |
Description
With the Proto JSCV48T Ratcheting Wrench, you will be able to tighten and loosen fasteners quickly and easily. The one-piece handle allows for a firm grip. It has an open end with a box end configuration, which makes it ideal for use on nuts and bolts. This ratcheting wrench has an overall length of 19 1/4 in., a head size of 1 1/2 in., and 12 points. Its offset is 15 degrees, allowing you to reach difficult areas with ease. With its alloy steel construction, this Proto Ratcheting Wrench is designed to last through years of heavy duty work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Black Chrome Combo Reversible Ratcheting Wrench 7/16"-Spline (JSCV14)
- STANLEY Nail Pullers, Nail Puller/Chisel Scraper (55-117)
- WIHA SAE L-Shape Hex Key, 3/16" Tip Size (36959)
- SUPER TOOL 37/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50443)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 19 mm-12 Point (JSCVM19T)
- PROTO Combination Ratcheting Wrench, Spline, Black Chrome, 1 1/8 in Head, 15 3/4 in L (JSCV36)
- PROTO Ratcheting Wrench, Head Size 3/8 in. (JSCV12T)
- PROTO Ratcheting Wrench, Head Size 16mm (JSCVM16)
- PROTO Ratcheting Wrench, Combination, Spline (JSCV34)
- PROTO Ratcheting Wrench, Head Size 36mm (JSCVM36)
- WILLIAMS Williams Ratchet Box Wrench, 24mm (RBM-24)
- Proto Ratcheting Wrenches