Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Combination, Spline
Mfr # JSCV40
Zoro # G0624626
product price: $96.29
/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 16 3/4 in
- SAE or Metric SAE
- Wrench Style Reversible Combination, Anti-Slip, Open End, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCV40
- Zoro # G0624626
- UPC # 662679972660
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 16 3/4 in |
Size | 1-1/4" |
Head Size | 1 1/4 in |
Wrench Head Sizes | 1-1/4 in x #40 |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 1 1/4 in, Overall Length 16 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 30 mm Size, Standard Socket, Black Phosphate (49-66-6368)
- KO-KEN Bit Socket TORXPLUS 50IP 50mm 3/8 Sq. Drive (3025.50-50IP)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHEDR06 -5'4-1/2)
- DREMEL Cutting Wheels for Rotary Tools (EZ545HP)
- PROTO Ratcheting Wrench, Head Size 3/8 in. (JSCV12S)
- PROTO WRENCH LOCKING FLEX RATCHETING 8MM BLK (POJSCVM08F)
- PROTO Tethered Black Chrome Combo Reverse Ratcheting Wrench 9/16"-Spline (JSCV18-TT)
- PROTO Proto JSCV26 Black Chrome Combination Reversible Ratcheting Wrench 13/16" - Spline (JSCV26)
- PROTO Black Chrome Combo Stubby Reverse Ratcheting Wrench 3/4"-Spline (JSCV24S)
- PROTO Ratcheting Wrench, Head Size 5/8 in. (JSCV20S)
- YELLOW JACKET Heavy Duty Ratchet, Steel, Chrome Finish (60618)
- Proto Wrenches