Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Combination, Spline
Mfr # JSCV34
Zoro # G1078865
original price:
$70.15
10% off
new price: $62.55
/ea
$62.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 14 1/4 in
- SAE or Metric SAE
- Wrench Style Reversible Combination, Anti-Slip, Open End, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCV34
- Zoro # G1078865
- UPC # 662679972646
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 14 1/4 in |
Head Size | 1 1/16 in |
Size | 1-1/16" |
Wrench Head Sizes | 1-1/16 in x #34 |
Wrench Length Style | Standard |
Description
If you are looking for a high-quality ratcheting wrench, the Proto JSCV34 is the tool to get. The anti-slip design provides increased control while working with fasteners. Featuring an open end and box end, this ratcheting combination wrench has a 1 1/16" head size. It has a reversible combination style that allows it to be used in tight spaces and offers anti-slip properties. Its black chrome finish prevents corrosion and makes it easier to clean up after use. The one piece handle ensures that there will be no loose parts on the tool when in use. The Proto JSCV34 Ratcheting Wrench is durable enough for heavy duty jobs and precise enough for everyday tasks around the house or garage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Satin Metric Service Wrench 40 mm (J3540M)
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50815)
- WESTWARD Socket Extension 3/8" Dr, 10 in L, 1 Pieces, Chrome (54PP98)
- STARRETT Thickness Gage Stock, 1 Straight Leaf (666-1)
- PROTO Ratcheting Wrench, Head Size 32mm (JSCVM32)
- PROTO Ratcheting Wrench, Combination, Spline (JSCV22)
- PROTO Ratcheting Wrench, Head Size 9mm (JSCVM09)
- PROTO Ratcheting Wrench, Head Size 10mm (JSCRM10)
- PROTO Ratcheting Wrench, Head Size 1/2 in. (JSCV16S)
- PROTO Ratcheting Wrench, Head Size 14mm (JSCVM14S)
- KEEN Ratchet 3-8 Drive Long Handle (KE603309)
- Proto Ratcheting Wrenches