Shop All Ratcheting Wrenches
This Product is Discontinued
Proto
Ratcheting Wrench, Combination, Spline (Discontinued)
Mfr # JSCV30A
Zoro # G4809664
This Product is Discontinued
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 13 1/4 in
- SAE or Metric SAE
- Wrench Style Reversible Combination, Anti-Slip, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCV30A
- Zoro # G4809664
- UPC # 662679034276
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Overall Length | 13 1/4 in |
Head Size | 15/16 in |
Size | 15/16" |
Wrench Head Sizes | 15/16 in x #30 |
Wrench Length Style | Standard |
Description
When you need to remove and install fasteners, the Proto JSCV30A Ratcheting Wrench is a must-have. This combination wrench has an offset of 15 degrees and is 13 1/4 in. long. The reversible ratcheting combination wrench offers high torque and can be used on all types of fasteners. With a chrome finish, the alloy steel head resists corrosion and keeps its shape even after extended use. It has an open end that lets you slide it into position, while the box end provides better leverage around nuts and bolts. For a versatile tool that gives you control over your work, choose the Proto JSCV30A Ratcheting Wrench.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.