Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, 8-7/8 in.
Mfr # JSCR22-TT
Zoro # G8601467
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 8 3/4 in
- SAE or Metric SAE
- Wrench Style Combination, Non-Reversing, Anti-Slip, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCR22-TT
- Zoro # G8601467
- UPC # 662679126933
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 8 3/4 in |
Head Size | 11/16 in |
Wrench Head Sizes | 11/16 in x #22 |
Size | 11/16" |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 11/16 in, Overall Length 8 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Screw Set (Thumb, Phillips) (VDV999-033)
- IGAGING Origin Cal iP54 Smart Wireless Absolute Caliper, 6" - 100-700-B06 (100-700-B06)
- WESTWARD C-Clamp, 10", Steel, Regular Duty, 8000 lb. (2HUK4)
- CRESCENT NICHOLSON 4" Flat Double Cut Bastard File - Boxed (03367NN)
- PROTO Ratcheting Wrench, Head Size 9/32 x #9 (JSCV09)
- PROTO Black Chrome Combo Reversible Ratcheting Wrench 15/16"-Spline (JSCV30)
- PROTO Proto JSCV26 Black Chrome Combination Reversible Ratcheting Wrench 13/16" - Spline (JSCV26)
- PROTO Ratcheting Wrench, Head Size 13mm (JSCRM13-TT)
- PROTO Ratcheting Wrench, Head Size 32mm (JSCVM32T)
- PROTO Ratcheting Wrench, Head Size 9/32 in. (JSCV09T)
- EZRED WRENCH RATCHETING Non-Rev 13mm & 15mm Db (EZNRM1315)
- Proto Wrenches