Shop All Flare Nut Wrenches
Proto
Ratcheting Flare Nut Wrench, L 5-7/16"
Mfr # J3812
Zoro # G2523507
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Single End
- Reversing No
- Box End Style Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3812
- Zoro # G2523507
- UPC # 662679050764
- Country of Origin United States
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 3/8 in |
Overall Length | 5 1/2 in |
Head Size | 3/8 in |
Description
Flare Nut Wrench, Alloy Steel, Black Oxide, Head Size 3/8 in, 12-Point Hinged Flare Nut, 5 1/2 in, 15 Degrees , Head Thickness 9/32 in, Insulated No, SAE, Single End, Handle Type One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Angle Open End Wrench Set, 13 Pc, Satin (J3200C)
- J.W. WINCO GN131-B12-B12-2-SW 2-Way Connector Clamp (131-B12-B12-2-SW)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51805)
- VERMONT GAGE Pin Gage, Plus, 0.405 In, Black (911140500)
- PROTO Satin Combination Flare Nut Wrench 3/4" - 6 Point (J3757)
- PROTO WR FLARE NUT RATCH 15/16 12PT (PO3830)
- PROTO Flare Nut Wrench, Head Size 3/8" x 7/16" (J3764)
- PROTO Combination Flare Nut Wrench, L 8-11/16" (J3756)
- PROTO Satin Flare-Nut Wrench 10 x 12 mm - 6 Point (J3710M)
- PROTO Combination Flare Nut Wrench, L 6-7/16" (J3753)
- PROTO Ratcheting Flare-Nut Wrench 1/2" - 12 Point (J3816)
- Proto Wrenches