Shop All Flare Nut Wrenches
Proto
Ratcheting Flare-Nut Wrench 7/16" - 12 Point
Mfr # J3814
Zoro # G3113311
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Single End
- Reversing No
- Box End Style Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3814
- Zoro # G3113311
- UPC # 662679050771
- Country of Origin United States
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 7/16 in |
Overall Length | 5 1/2 in |
Head Size | 7/16 in |
Description
Flare Nut Wrench, Alloy Steel, Black Oxide, Head Size 7/16 in, 12-Point Hinged Flare Nut, 5 1/2 in, 15 Degrees , Head Thickness 9/32 in, Insulated No, SAE, Single End, Handle Type One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO Paint Can Holder W/ Pockets and Belt Loop (21-PC50P)
- CHICAGO PNEUMATIC CP872, Straight Die Grinder, CP872, 22000 RPM (T025373)
- DRILL AMERICA 27/64" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (D/ARSD3/8X27/64)
- URREA Full polished 12-pt 15° box-end wrench, 1-1/16" x 1-1/8" openign size (1150)
- PROTO Flare Nut Wrench, 1/2" x 9/16" Head Size (J3768T)
- PROTO Combination Flare Nut Wrench, L 6-1/32" (J3752)
- PROTO Flare Nut Wrench, Head Size 19mm (J3819M)
- PROTO Flare Nut Wrench, Head Size 19mm x 21mm (J3719M)
- PROTO Flare Nut Wrench, Head Size 19mm x 21mm (J3719MT)
- PROTO Satin Flare-Nut Wrench 1/2" x 9/16" - 6 Point (J3768)
- K-TOOL INTERNATIONAL Flare Nut Wrench, 15mm x 17mm (KTI-44917)
- Proto Wrenches