Shop All Box End Wrenches
Proto
Ratcheting Box Wrench, Head Size 9 x 10mm
Mfr # J1192M-A
Zoro # G6147644
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 6
- Overall Length 5 1/2 in
- SAE or Metric Metric
- Head Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J1192M-A
- Zoro # G6147644
- UPC # 662679062644
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 5 1/2 in |
Size | 9mm x 10mm |
Head Size | 9 mm, 10 mm |
Wrench Head Sizes | 9 mm, 10 mm |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 9 mm, 10 mm, Overall Length 5 1/2 in, 0 Degrees , Head Thickness 3/8 in, Metric, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Straight Angle Grinder, 1/2 in Air Inlet, Heavy Duty, 6,000 rpm, 3.6 hp (CP3249-GABSYG)
- KENNEDY K1800 Series Rolling Tool Cabinet, 8 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H (378XB)
- WEN Rotary Access Kit 282Pc (230282A)
- BES MANUFACTURING GlowFish Glow-in-the-Dark Fiberglass Push Pull Rod- 5/32"D x 30ftL (GLF407)
- PROTO Black Oxide Leverage Wrench - 2" (J2632PW)
- PROTO Ratcheting Box Wrench, Double Box End (J1191-A)
- PROTO Offset Double Box Reversible Ratcheting Wrench 7 x 8 mm-6 Point (J1181M-A)
- PROTO Ratcheting Box Wrench, 11-5/8 in. (JSBV3236)
- PROTO Ratcheting Wrench Set, Double Box End (J1190B)
- PROTO Double Box Ratcheting Wrench 1-1/8" x 1-1/4" - 12 Point (J1199)
- TEKTON 6 x 7 mm 45-Degree Offset Box End Wrench (WBE24306)
- Proto Wrenches