Shop All Box End Wrenches
Proto
Ratcheting Box Wrench, Head Size 19x21mm
Mfr # J1197M
Zoro # G2992875
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 9 1/4 in
- SAE or Metric Metric
- Head Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1197M
- Zoro # G2992875
- UPC # 662679060787
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 9 1/4 in |
Size | 19mm x 21mm |
Wrench Head Sizes | 19 mm, 21 mm |
Head Size | 19 mm, 21 mm |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 19 mm, 21 mm, Overall Length 9 1/4 in, 0 Degrees , Head Thickness 1/2 in, Metric, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 3/4-16 Nf (97118)
- MILWAUKEE TOOL Rotary Hammer, 6-1/8" H, 3-3/16" W, 5.3 lb (2613-20)
- KIPP Toggle Clamp Vertical, Foot Horiz., Stainless Steel Bright, Blue (K0662.105001)
- KO-KEN Universal Double Joint 3/8 Square 75mm Ball type 3/8 Sq. Drive (13772-B)
- PROTO Double Box Wrench, 12 Points, 10-19/32" L (J1020A)
- PROTO Box End Wrench, 6 x 7mm, 5-3/4 in. L (J1050M)
- PROTO Ratcheting Box Wrench, Double Box End (J1182T)
- PROTO Double Box Wrench, 12 Points, 10-45/64" L (J111416L)
- PROTO Ratcheting Box Wrench, 9-1/4 in. (J1197-A)
- PROTO Ratcheting Box Wrench, Double Box End (J1181T)
- GEDORE Double Box End Wrench, Offset, 19x24mm (2 19X24)
- Proto Wrenches