Shop All Box End Wrenches
Proto
Ratcheting Box Wrench, Double Box End
Mfr # J1194-A
Zoro # G0347846
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Material Alloy Steel
- Finish Chrome
- Wrench Shape Straight
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J1194-A
- Zoro # G0347846
- UPC # 662679062699
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Wrench Head Sizes | 5/8 in, 11/16 in |
Overall Length | 8 in |
Head Size | 5/8 in, 11/16 in |
Wrench Length Style | Stubby |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 5/8 in, 11/16 in, Overall Length 8 in, 0 Degrees , Head Thickness 1/2 in, SAE, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA SKIMMERS Adjustable Coolant Mixer, 3 GPM (MIX0327)
- TOUGHBUILT 3″ Seamer (TB-H4-61-S3-6BES)
- MILWAUKEE TOOL 13 Amp 6" Small Angle Grinder Paddle, No-Lock (6161-31)
- AMERICAN SAW & MFG 12 PVC Repl Saw Blade (20982HSB12)
- PROTO Ratcheting Box Wrench, Double Box End (J1195LO)
- PROTO Double Box Ratcheting Wrench 1-1/8" x 1-1/4" - 12 Point (J1199)
- PROTO Ratcheting Box Wrench, Double Box End (J1192LO)
- PROTO Offset Double Box Reversible Ratcheting Wrench 7 x 8 mm-6 Point (J1181M-A)
- PROTO Double Box Wrench, 12 Points, 8-27/32" L (J111012L)
- PROTO Ratcheting Box Wrench, Double Box End (J1193LO)
- WIHA Insulatd Box Wrench Set, 3/8" to 3/4", 6pc (21391)
- Proto Wrenches