Shop All Box End Wrenches
Proto
Ratcheting Box Wrench, Double Box End
Mfr # J1193T-A
Zoro # G0615115
original price:
$19.75
4% off
new price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Material Alloy Steel
- Wrench Shape Straight
- Finish Chrome
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1193T-A
- Zoro # G0615115
- UPC # 662679062682
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Wrench Head Sizes | 1/2 in, 9/16 in |
Overall Length | 7 in |
Head Size | 1/2 in, 9/16 in |
Wrench Length Style | Stubby |
Description
The Proto J1193T-A Ratcheting Box Wrench is the perfect tool for tight spaces. It features a 12-point design that allows you to adjust fasteners with less effort. The wrench head has two box ends measuring 1/2 in and 9/16 in., allowing you to work on both metric and SAE sized nuts and bolts. This double box end wrench has an overall length of 7 in. with a straight shape. Its chrome finish helps to protect against rust, while its 12-point design ensures ease of use. If you are looking for a high quality ratcheting box wrench, then this Proto J1193T-A is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impact Socket, 3/8 Sq Dr 13 mm 12pt (21302-D)
- WRIGHT TOOL Attachment 3/8" Drive Impact Extension w (3908)
- CHICAGO-LATROBE Screw Machine Drill Bit, F Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48237)
- SUNEX 8 piece Metric Full Polished V-Groove Combination Wrench Set (9919MA)
- PROTO Black Chrome Double Box Reverse Ratcheting Wrench 1/2" x 9/16"-Spline (JSBV1618)
- PROTO Satin Obstruction Box Wrench 9/16" x 5/8" - 12 Point (J1730)
- PROTO Obstruction Box Wrench, 5/8x3/4in, 6-1/2L (J1731)
- PROTO Ratcheting Box Wrench, Head Size 11x13mm (J1183MA-A)
- PROTO Box End Pull Wrench, 12 Pt, Black, 1-3/4 in (J2628PW)
- PROTO Double Box Wrench, 12 Points, 13-19/32" L (J1028A)
- IMPERIAL Service Wrench, Nickel, SAE, 5.5 in. L (127-C)
- Proto Box End Wrenches