Shop All Ratcheting Wrenches
Proto
Ratcheting Box Wrench, Double Box End
Mfr # J1183T
Zoro # G4315035
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 6 3/4 in
- SAE or Metric SAE
- Head Type Offset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1183T
- Zoro # G4315035
- UPC # 662679061777
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6 3/4 in |
Head Size | 1/2 in, 9/16 in |
Wrench Head Sizes | 1/2 in, 9/16 in |
Size | 1/2" x 9/16" |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 1/2 in, 9/16 in, Overall Length 6 3/4 in, 25 Degrees , Head Thickness 1/2 in, SAE, Offset, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 1.50mm (45805)
- DEWALT Staple/Nail Gun, Manual, Hvy Duty, 27/64in (DWHTTR350)
- JACOBS 34-33C Plain Bearing Heavy Duty 1/2" Chuck (14451)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 1/4-28 Nf (96202)
- PROTO Ratcheting Wrench, Head Size 17mm (JSCRM17T)
- PROTO Ratcheting Wrench, Combination, Spline (JSCV22)
- PROTO Ratcheting Wrench, Head Size 21mm (JSCVM21T)
- PROTO Ratcheting Wrench, Head Size 9/16in x #18 (JSCV18)
- PROTO Ratcheting Wrench, Head Size 3/4 in x #24 (JSCV24)
- PROTO Ratcheting Wrench, Head Size 17mm (JSCVM17)
- WILLIAMS Williams Combo Ratchet Wrench, 1-1/8", Hi-Polish (1236NRC)
- Proto Ratcheting Wrenches & Sets