Shop All Box End Wrenches
Proto
Ratcheting Box Wrench, Double Box End
Mfr # J1182T
Zoro # G4276754
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 5 1/2 in
- SAE or Metric SAE
- Head Type Offset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J1182T
- Zoro # G4276754
- UPC # 662679061760
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 5 1/2 in |
Size | 3/8" x 7/16" |
Head Size | 3/8 in, 7/16 in |
Wrench Head Sizes | 3/8 in, 7/16 in |
Wrench Length Style | Standard |
Description
This Proto J1182T 12-point Ratcheting Box Wrench is the perfect tool for your next project. With a reversible ratcheting box end, you can move around fasteners without having to reposition the wrench. The double box end allows you to work on two sides of fasteners at once. It has an overall length of 5 1/2 in., and has a 3/8" x 7/16" head size. Made from alloy steel, this 12-point wrench features a chrome finish and comes with an offset of 25 degrees. If you are looking for a durable ratcheting box wrench that offers maximum versatility, look no further than the Proto J1182T 12 Point Ratcheting Box Wrench.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16, D1= 50, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A4)
- DRILL AMERICA # 9 2-1/16" 2-1/2" Straight Shank Shell Reamer Arbor (DWRSRA9SS)
- BEST WAY TOOLS TORX POWR BIT T20 2"" (83961)
- DYNAMIC Tools 2-1/8" X 1" Drive, 6 Point Deep Length, Impact Socket (D025568)
- PROTO Box End Wrench, 3/8 x 7/16 in., 4-5/8 L (J1122)
- PROTO Offset Double Box Wrnch, Metric, 14mmx15mm (J1061M-TT)
- PROTO Ratcheting Wrench Set, Double Box End (J1190A)
- PROTO Ratcheting Box Wrench, 5-15/16 in. (JSBV1214)
- PROTO Obstruction Box Wrench, 5/8x3/4in, 6-1/2L (J1731)
- PROTO Ratcheting Box Wrench, Double Box End (J1184-A)
- WESTWARD Box End Wrench, 12 x 14mm, 9-31/64 in. L (5MR01)
- Proto Wrenches