Shop All Box End Wrenches
Proto
Ratcheting Box Wrench, 9-5/8 in.
Mfr # JSBV2428
Zoro # G1614742
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 9 1/2 in
- SAE or Metric SAE
- Head Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSBV2428
- Zoro # G1614742
- UPC # 662679975067
- Country of Origin Taiwan, Province of China
- Category Box End Wrenches
Dimensions
Overall Length | 9 1/2 in |
Head Size | 3/4 in, 7/8 in |
Wrench Head Sizes | 3/4 in, 7/8 in |
Size | 3/4" x 7/8" |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Black Chrome, Head Size 3/4 in, 7/8 in, Overall Length 9 1/2 in, 0 Degrees , Head Thickness 1/4 in, SAE, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 64 oz Dead Blow Hammer (CP10099)
- JOHNSON LEVEL & TOOL 36 ALU Yardstick (J236)
- TOMAHAWK POWER 6" Early Entry Concrete Saw Green Joint Saw with 5.5HP Honda Engine (TFS6H)
- LENOX Lenox Classic® CTL Bandsaw Blade 7' 9" Long x 3/4" Wide, 4/6 TPI x 0.035 Thick (39650CLB72360)
- PROTO Spline Box End Wrench, 1/4x5/16 in, 7-1/4L (J1118SPL)
- PROTO Black Chrome Box Reverse Ratcheting Wrench 13/16" x 15/16"-Spline (JSBV2630)
- PROTO Ratcheting Box Wrench, Double Box End (J1196-A)
- PROTO Ratcheting Box Wrench, Double Box End (J1191T-A)
- PROTO Box End Wrench, 16 x 18mm, 10-11/16 in. L (J1064M)
- PROTO Double Box Ratcheting Wrench 1-1/8" x 1-1/4" - 12 Point (J1199)
- WIHA Box End Wrench, SAE, 7/16" Head Sz, 12 pt. (21046)
- Proto Wrenches