Shop All Box End Wrenches
Proto
Ratcheting Box Wrench, 9-1/4 in.
Mfr # J1197-A
Zoro # G1271697
original price:
$35.99
5% off
new price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Material Alloy Steel
- Wrench Shape Straight
- Finish Chrome
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1197-A
- Zoro # G1271697
- UPC # 662679062743
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Wrench Head Sizes | 13/16 in, 15/16 in |
Overall Length | 9 1/4 in |
Head Size | 13/16 in, 15/16 in |
Wrench Length Style | Stubby |
Description
This Proto J1197-A Ratcheting Box Wrench is a great addition to your tool box. It has a double box end, which allows you to adjust parts without having to reposition the wrench. The wrench head sizes are 13/16 in and 15/16 in. respectively. It features a straight shape with 12 points and chrome finish for added durability. The overall length of the wrench is 9 1/4 in., while its min arc swing is 24 degrees and 25 degrees respectively. The Proto 9 1/4" Box End Wrench will meet all your needs when it comes to working on cars or motorcycles, or other vehicles that require quick adjustments on hard-to-reach fasteners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 7 ft. 5-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (16717D2B72275)
- DRILL AMERICA m3x.5 HSS 3 Flute Hand Tap Set (DWTS3X.5)
- MELIN TOOL CO Countersink, Hss, 90 deg., 1", Number of Flutes: 6 (HS6-1-90)
- BONDHUS SAE L-Shape Hex Key, 7/16" Tip Size (16215)
- PROTO Ratcheting Box Wrench, Head Size 11x13mm (J1183MA-A)
- PROTO Box End Wrench, 6 x 7mm, 5-3/4 in. L (J1050M)
- PROTO Ratcheting Box Wrench, Head Size 9 x 10mm (J1192M-A)
- PROTO Ratcheting Box Wrench, 15 in. (J1198)
- PROTO Ratcheting Box Wrench, Double Box End (J1179T)
- PROTO Offset Double Box Reverse Ratcheting Wrench 3/8" x 7/16"-6 Point (J1182-A)
- STAHLWILLE TOOLS Set double ended ring Wrench No.21/7 7-pcs. (96410503)
- Proto Wrenches