Shop All Ratcheting Wrenches
Proto
Ratcheting Box Wrench, 7-7/8 in.
Mfr # JSBV2022
Zoro # G3345352
$32.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 7 3/4 in
- SAE or Metric SAE
- Head Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # JSBV2022
- Zoro # G3345352
- UPC # 662679975050
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 7 3/4 in |
Wrench Head Sizes | 5/8 in, 11/16 in |
Size | 5/8" x 11/16" |
Head Size | 5/8 in, 11/16 in |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Black Chrome, Head Size 5/8 in, 11/16 in, Overall Length 7 3/4 in, 0 Degrees , Head Thickness 3/16 in, SAE, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10 lb. Quick-Connect Locking Tool Lanyard (48-22-8820)
- HUSQVARNA Core Bit, 2-1/2" Bit Dia., 10" Drill Depth (DRI8-VAC-2.5)
- PROTO Black Chrome Combo Reversible Ratcheting Wrench 15/16"-Spline (JSCV30)
- ROBERTS Jamb Saw Blade, 6 3/16 In, Carbide Tip (10-47-2)
- PROTO Ratcheting Wrench, Head Size 11mm (JSCVM11)
- PROTO Ratcheting Wrench, Head Size 3/4 in x #24 (JSCV24)
- PROTO Ratcheting Wrench, Head Size 9mm (JSCVM09F)
- PROTO WRENCH LOCKING FLEX RATCHETING 8MM BLK (POJSCVM08F)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 1/2"-12 Point (JSCV16T)
- PROTO Ratcheting Wrench, Head Size 8mm (JSCRM08T)
- KLEIN TOOLS Ratcheting Box Wrench 13/16 x 7/8-Inch (68206)
- Proto Ratcheting Wrenches & Sets