Shop All Box End Wrenches
Proto
Ratcheting Box Wrench, 4-1/2 in.
Mfr # JSBV0810
Zoro # G1627333
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 4 1/2 in
- SAE or Metric SAE
- Head Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSBV0810
- Zoro # G1627333
- UPC # 662679975029
- Country of Origin Taiwan, Province of China
- Category Box End Wrenches
Dimensions
Overall Length | 4 1/2 in |
Size | 1/4" x 5/16" |
Head Size | 1/4 in, 5/16 in |
Wrench Head Sizes | 1/4 in, 5/16 in |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Black Chrome, Head Size 1/4 in, 5/16 in, Overall Length 4 1/2 in, 0 Degrees , Head Thickness 1/8 in, SAE, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3-3/4" 6-Point Locknut Socket, 3/4" Drive (60268-26)
- TITAN SKT SET STAR BIT MASTER 43 PC. (TL54137)
- WESTWARD 1" Drive Universal Joint SAE (45J259)
- CLEVELAND Screw Machine Drill Bit, #25 Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (C14386)
- PROTO Black Oxide Leverage Wrench - 1-1/8" (J2618PW)
- PROTO Ratcheting Box Wrench, Double Box End (J1196-A)
- PROTO Ratcheting Box Wrench, 9-1/4 in. (J1197-A)
- PROTO Ratcheting Box Wrench, Head Size 11x13mm (J1183MA-A)
- PROTO Ratcheting Box Wrench, Head Size 9 x 10mm (J1182M-A)
- PROTO Ratcheting Box Wrench, Double Box End (J1184-A)
- Proto Box End Wrenches