Shop All Box End Wrenches
Proto
Ratcheting Box Wrench, 15 in.
Mfr # J1198
Zoro # G3208344
product price: $54.09
/ea
$54.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Material Alloy Steel
- Wrench Shape Straight
- Finish Chrome
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1198
- Zoro # G3208344
- UPC # 662679060794
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Wrench Head Sizes | 1 in, 1 1/16 in |
Overall Length | 15 in |
Head Size | 1 in, 1 1/16 in |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 1 in, 1 1/16 in, Overall Length 15 in, 0 Degrees , Head Thickness 9/16 in, SAE, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Progrip 1-1/2 in. Stiff Putty Knife (90109)
- BOSCH Hammer Steel 1 1/8 Hex, Tent Stake Driver (HS2126)
- MILWAUKEE TOOL 72" REDSTICK Compact Box Level (MLCM72)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 13/32 (C30526)
- PROTO Ratcheting Box Wrench, Head Size 9 x 10mm (J1182M-A)
- PROTO Ratcheting Box Wrench, Double Box End (J1186)
- PROTO Ratcheting Box Wrench, Head Size 15x17mm (J1185M-A)
- PROTO Full Polish Offset Double Box Wrench 3/8" x 7/16" - 12 Point (J1012-500)
- PROTO Box End Pull Wrench, 12Pt, Black, 1-7/16 in (J2623PW)
- PROTO Box End Pull Wrench, 12Pt, Black, 1-5/16 in (J2621PW)
- MILWAUKEE TOOL Lineman’s 2in1 Insulated Ratcheting Box Wrench (48-22-9211)
- Proto Box End Wrenches