Shop All Box End Wrenches
Proto
Ratcheting Box Wrench, 11-5/8 in.
Mfr # JSBV3236
Zoro # G2076085
$65.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 11 1/2 in
- SAE or Metric SAE
- Head Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # JSBV3236
- Zoro # G2076085
- UPC # 662679975074
- Country of Origin Taiwan, Province of China
- Category Box End Wrenches
Dimensions
Overall Length | 11 1/2 in |
Wrench Head Sizes | 1 in, 1 1/8 in |
Head Size | 1 in, 1 1/8 in |
Size | 1" x 1-1/8" |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Black Chrome, Head Size 1 in, 1 1/8 in, Overall Length 11 1/2 in, 0 Degrees , Head Thickness 5/16 in, SAE, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Full Polish Combination Wrench 5/8" - 6 Point (J1220H-T500)
- WILLIAMS Williams Adjustable Wrench, Chrome, 8" (13408A)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2210)
- SUPERCUT 120-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (200652)
- PROTO Double Box Reversible Ratcheting Wrench 5/8" x 11/16"-12 Point (J1194LO)
- PROTO Double Box Wrench, 12 Points, 6-19/32" L (J8179-T500)
- PROTO Box End Pull Wrench, 12Pt, Black, 1-5/16 in (J2621PW)
- PROTO Black Chrome Box Reverse Ratcheting Wrench 13/16" x 15/16"-Spline (JSBV2630)
- PROTO Box End Wrench, 12 x 13mm, 8-6/7 in. L (J1057M)
- PROTO Double Box Ratcheting Wrench 12 x 14 mm - 6 Point (J1194MA-A)
- PROTO Ratcheting Box Wrench, Double Box End (J1191T-A)
- Proto Wrenches