Shop All Box End Wrenches
Proto
Refrigeration Wrench 1/4" x 3/8" Square & 3/16" x 5/16" Square
Mfr # J1112
Zoro # G1100127
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Material Alloy Steel
- Finish Chrome
- Wrench Shape Straight
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1112
- Zoro # G1100127
- UPC # 662679061821
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Wrench Head Sizes | 3/16 in, 1/4 in |
Overall Length | 5 1/2 in |
Head Size | 3/16 in, 1/4 in, 5/16 in, 3/8 in |
Wrench Length Style | Standard |
Description
The Proto J1112 Refrigeration Wrench is the perfect tool for working with refrigeration systems. It features a double box end, which allows you to tighten and loosen fasteners without having to reposition the wrench. The ratcheting box end gives you more torque than conventional wrenches, allowing you to work faster and with greater ease. This six point flare nut wrench has four sizes available - 3/16 in., 1/4 in., 5/16 in., and 3/8 in. - so it can be used on a variety of fasteners. The chrome finish offers enhanced corrosion resistance, while the straight shape means that this tool will get into hard-to-reach places with ease. You will want to have the Proto J1112 Refrigeration Wrench by your side when it comes time to work on your vehicle's cooling system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS TYPHOON PRO W/12" EXT (AMATYP2501-12)
- SWANSON Folding Speed Square (TOSB01)
- OSG Spiral Flute Tap, Bottoming, 3 (1986408)
- DIXON Hex Wrench, Single Sided, 4 in Tip, Aluminum Blade (25H-400)
- PROTO Double Box Wrench, 12 Points, 11-1/2" L (J8184-T500)
- PROTO Box End Pull Wrench, 12 Pt, Black, 1-1/4 in (J2620PW)
- PROTO Offset Double Box Reverse Ratcheting Wrench 3/8" x 7/16"-6 Point (J1182-A)
- PROTO Ratcheting Box Wrench, Double Box End (J1193LO)
- PROTO Ratcheting Wrench Set, Double Box End (J1190B)
- PROTO Double Box Ratcheting Wrench 3/4" x 7/8" - 12 Point (J1195-A)
- PROTO Double Box Ratcheting Wrench 1-1/8" x 1-1/4" - 12 Point (J1199)
- Proto Box End Wrenches