Shop All Torque Wrench Accessories
Proto
Ratchet Torque Wrench Head, Sqr Drv, 3/8In
Mfr # JH5-38R
Zoro # G4332763
product price: $160.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Square Ratcheting
- Drive Size H5
- Size 3/8 in
- Overall Length 4 1/8 in
- Max. Torque 1,200 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JH5-38R
- Zoro # G4332763
- UPC # 662679004361
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | H5 |
Size | 3/8 in |
Overall Length | 4 1/8 in |
Head Size | 3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Interchangeable Torque Wrench Head |
Head Type | Square Ratcheting |
Max. Torque | 1,200 in-lb |
Number of Points | 4 |
Offset | 0 Degrees |
Head Material | Alloy Steel |
For Use With | Mfr. No. JH5-100F, JH5-6006C, JH5-150FPS, JH5-200FPS |
Material | Alloy Steel |
Measurement Type | SAE |
Finish | Black Oxide |
Head Offset Angle | 0 Degrees |
Compatible Mfg. Model Number | Mfr. No. JH5-100F, JH5-6006C, JH5-150FPS, JH5-200FPS |
Interchangeable Head Type | Square Ratcheting |
Maximum Torque | 1,200 in-lb |
Reversing | Yes |
Description
The Proto JH5-38R Interchangeable Torque Wrench Head is the ideal accessory for your torque wrench. It will help you achieve precise and accurate results. This 4-point head is compatible with many different brands of torque wrenches, including JH5-100F, JH5-6006C, JH5-150FPS and JH5-200FPS. The alloy steel head measures 1 3/8 in. in length. The offset angle of this socket head is 0 degrees, making it easier to reach into tight spaces without having to move or remove any other components. If you're looking for an accessory that will help you get the job done right, then consider purchasing the Proto JH5-38R Interchangeable Torque Wrench Head today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Edger w/ProForm, 6"x6" 1"R (CF564PF)
- SOLA All Surface Pencil, 9-7/16 x1/2, Flat, PK6 (UB 24)
- LYNDEX-NIKKEN Collet Square, 16C, 1in (164-064)
- MILWAUKEE TOOL 3/8 in. Drive 9mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9079)
- PROTO T/W Pivot Pin End Stop (J6020BPES)
- PROTO T/W Tilt Block .250Wx.205H (J6014TB12)
- PROTO Proto J6014RK KIT REP TORQUE WRENCH (J6014RK)
- PROTO Torque Wrench Head, Open End, 1 In. (JH7-32)
- PROTO Ratchet Torque Wrench Head, Sqr Drv, 1/2In (JH7-12R)
- PROTO T/W Pivot Pin End Stop (J6020APES)
- STAHLWILLE TOOLS QuickRelease ratchet insert tool Size10 external square 1/2 " Size of mount 9x12 mm (58253010)
- Proto Torque Wrench Accessories