Shop All Torque Wrench Accessories
Proto
Ratchet Torque Wrench Head, Sqr Drv, 1/2In
Mfr # JH7-12R
Zoro # G7545002
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Square Ratcheting
- Drive Size H7
- Size 1/2 in
- Overall Length 5 7/8 in
- Max. Torque 3,000 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JH7-12R
- Zoro # G7545002
- UPC # 662679004378
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | H7 |
Size | 1/2 in |
Overall Length | 5 7/8 in |
Head Size | 1/2" |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Square Ratcheting |
Max. Torque | 3,000 in-lb |
Number of Points | 4 |
Offset | 0 Degrees |
Head Material | Alloy Steel |
For Use With | Mfr. No. JH7-250F, JH7-6014C |
Material | Alloy Steel |
Compatible Mfg. Model Number | Mfr. No. JH7-250F, JH7-6014C |
Maximum Torque | 3,000 in-lb |
Measurement Type | SAE |
Reversing | Yes |
Head Offset Angle | 0 Degrees |
Interchangeable Head Type | Square Ratcheting |
Finish | Black Oxide |
Description
Interchangeable Torque Wrench Head, Drive Size H7, Size 1/2 in, Overall Length 5 7/8 in, Maximum Torque 3,000 in-lb, 0 Degrees , Square Ratcheting, Alloy Steel, Black Oxide, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive, 15/16" SAE Socket, 12 Points (ST-1230)
- SPEC OPS Slotted Screwdriver, 1/4-in x 4-in (SPEC-S2-14)
- OSG Straight Flute Hand Tap, Plug, 4 (1604107)
- WESTWARD Hole Saw, Bi-Metal, 7/8 in. (29VU02)
- PROTO T/W Tilt Block .250Wx.200H (J6014TB11)
- PROTO T/W Pivot Pin End Stop (J6020APES)
- PROTO Torque Wrench Head, Open End, 1 In. (JH7-32)
- PROTO Torque Angle Meter, 3/8 in Dr, 100 ft.-lb. (J6280TA100)
- PROTO Torque Angle Meter, 1/2 in Dr, 250 ft.-lb. (J6280TA250)
- PROTO T/W Load Screw (J6016ALS)
- STAHLWILLE TOOLS QuickRelease ratchet insert tool Size20 external square 1/2 " Size of mount 14x18 mm (58253020)
- Proto Torque Wrenches