Shop All Hand Ratchets
Proto
Ratchet Screw For 3/4 Dr
Mfr # J5649H
Zoro # G3542099
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Head Style Pear Shaped
- Overall Length 20"
- Finish Satin
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J5649H
- Zoro # G3542099
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 3/4" |
Overall Length | 20" |
Details
Item | Ratchet Screw For 3/4 Dr |
Head Style | Pear Shaped |
Finish | Satin |
System of Measurement | Inch |
Standards | ASME B107.10M |
Features | Robust 24-Tooth Gear/Floating Pawl Design Provides 15 Ratcheting Angle While Maximizing Ultimate Torque. Thin Head Design For Access Into Tight Work Areas. Reversing Level Designed For Quick, One-Hand Operation. |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
The Proto J5649H Ratchet Screw For 3/4 Dr is the high-quality tool you need to work with your power tools. It has a 20" overall length and a satin finish. The pear shaped head provides enhanced torque when driving screws into hard surfaces, while the 20" overall length makes it easy to reach tight spaces. Designed for use with impact drivers, this hand ratchet features a satin finish that resists corrosion and wear. You can also tether this tool using the standard accessory hole on its base. The Proto J5649H Ratchet Screw For 3/4 Dr is the essential tool for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torq-Set 8 Insert Bit x 1 (125TS08)
- RIDGID Pkg Of 5 Washers, Pk5 (54812)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.008 (111100800)
- WRIGHT TOOL Open End Service Wrench 30deg Angle Sati (1456)
- PROTO REPAIR HEAD 1/4" DR RATCHET (POJ4752FRK)
- PROTO 3/8" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 8-1/2" L, Full Polish Finish (J5257F)
- PROTO 1/4" Drive Ratchet Repair Kit, Chrome (J4749XLQRRK)
- PROTO 1/2" Drive, Ratchet Repair Kit (J5449XLRK)
- PROTO 3/4" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 20" L, Satin Finish (J5649FW)
- PROTO 1/2" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 15" L, Black Oxide Finish (J5450XLBL)
- GEDORE 3/4" Drive Ratchet, Reversible, 3/4", Chrome (3293 U-10)
- Proto Sockets & Ratchets