Shop All Hand Ratchets
Proto
Ratchet Reverse Lever 3/4 Dr
Mfr # J5649RL
Zoro # G3542126
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Reversing Yes
- System of Measurement Inch
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J5649RL
- Zoro # G3542126
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 3/4" |
Details
Item | Ratchet Reverse Lever 3/4 Dr |
Reversing | Yes |
System of Measurement | Inch |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
This Proto J5649RL 3/4" Drive Ratchet Reverse Lever is a tool you will want to have on hand for when you need a little extra help with your projects. Featuring a reverse mechanism, this reversible ratchet wrench allows you to work in tight spaces. It has an inch system of measurement and can turn clockwise or counterclockwise. The tether style is standard accessory needed for tethering. If you are looking for the ideal tool to assist with your projects, this Proto 3/4" Drive Ratchet Reverse Lever is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Slotted 12-14 Power Bit x 6 (1150F14A)
- URREA Metal case folding SAE from 0.050” to 3/16” hex keys (4978)
- DIABLO SDS-Plus And SDS-Max Twist Point Chisels (DMAMXCH1070)
- MILWAUKEE TOOL 1-5/16" Quick Change Tang Drive Steel Hawg Cutter (49-57-1314)
- PROTO 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 12-11/16" L, Full Polish Finish (J5250HTCF)
- PROTO 1/2" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 16" L, Full Polish Finish (J5450)
- PROTO 1/2" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 9-3/8" L, Black Oxide Finish (J5452FBL)
- PROTO 3/8" Drive Ratchet Repair Kit, Black Oxide, Chrome, Satin (J5249XLQRRK)
- PROTO 1/4" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 9" L, Full Polish Finish (J4750HTC)
- PROTO 1/2" Drive 24 Geared Teeth Pear Head Style Ratchet, 16" L, Full Polish Finish (J5450FW)
- WRIGHT TOOL 3/4" Drive 45 Geared Teeth Ratchet 3/4" Drive Ratchet Knurled Grip, Black (36400)
- Proto Sockets & Ratchets