Shop All Hand Ratchets
Proto
Ratchet Reverse Button 3/4 Dr
Mfr # J5649RB
Zoro # G3542108
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Reversing Yes
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- System of Measurement Inch
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J5649RB
- Zoro # G3542108
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 3/4" |
Details
Item | Ratchet Reverse Button 3/4 Dr |
Reversing | Yes |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
System of Measurement | Inch |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
The Proto J5649RB Ratchet Reverse Button 3/4 Dr is the ideal tool for when you need to tighten or loosen nuts and bolts. With a reversing function, this ratchet reverse button 3/4 dr will make your work much easier. The high torque, heavy duty ratcheting mechanism allows you to get into tight spaces with ease. The standard tool can be used in either direction of rotation, which means that there's no need to switch gears while working. Equip yourself with the Proto J5649RB Ratchet Reverse Button 3/4 Dr so that you can do your job better and faster.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Oscillating Blades, 3In, 3In L, PK5 (63502118230)
- DRILL AMERICA 12-28 Carbon Steel Tap Set (DWTS12-28)
- WOODOWL Standard Ship Auger 7.5" x 3/4" (02709)
- APEX TOOL GROUP 3/8 Dr Flex-Head Electronic Torque Wre (85195)
- PROTO 1/2" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 15" L, Full Polish Finish (J5450XLQR)
- PROTO 3/8" Drive Spinner Ratchet, Chrome (J5251)
- PROTO 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 7-11/16" L, Black Oxide Finish (J5249HTCBL)
- PROTO 1/2" Drive, Ratchet Repair Kit (J5449XLRK)
- PROTO 3/8" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 8-1/2" L, Full Polish Finish (J5249XLQR)
- PROTO 1/4" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 4-1/2" L, Full Polish Finish (J4752F)
- KO-KEN Hinge Handle 250mm Z-series 3/8 Sq. Drive (3768Z-250)
- Proto Sockets & Ratchets