Shop All Ratchet Parts
Proto
Ratchet Repair Kit, Round Head
Mfr # J5452FRK
Zoro # G2826248
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Full Repair Kit
- Compatible with Product Type Ratchets
- Compatible Mfr. Model Number J5452F, J5452FBL, J5454F, J5457F
- Drive Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J5452FRK
- Zoro # G2826248
- UPC # 662679033699
- Country of Origin France
- Category Ratchet Parts
Dimensions
Drive Size | 1/2 in |
Details
Material | Steel |
Includes | Full Repair Kit |
Compatible with Product Type | Ratchets |
Compatible Mfr. Model Number | J5452F, J5452FBL, J5454F, J5457F |
Number of Pieces | 6 |
Item | Ratchet Repair Kit |
Non-Magnetic | No |
Non-Sparking | No |
Corrosion Resistant | Yes |
Insulated | No |
Accessory Type | Ratchet Repair Kit |
Description
Ratchet Repair Kit, Drive Size 1/2 in, Number of Pieces 6, Compatible with Product Type Ratchets, Includes Full Repair Kit, Steel, Compatible Mfr. Model Number J5452F, J5452FBL, J5454F, J5457F, Compatible with Brand and Series Proto(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QEP Tile Cutter, 1/2 In Cap, 24 In, Gray/Black (10600BR)
- CUSTOM ACCESSORIES WRENCH LUG 4WAY 14"" (84441)
- BUCKET BOSS Tool Belt, Tool Rig, Black, Nylon, 19 Pockets (57100)
- STARRETT Hacksaw Frame, Adjustable, Heavy Duty, Closed Grip (K152)
- PROTO Ratchet Repair Kit, Round Head (J5252FRK)
- PROTO Ratchet Repair Kit, Pear Head (J5449XLQRRK)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, M8 x 32mm Steel External Thread, 65mm Handle Length (MH-411)
- ATD TOOLS ATD Tools 909 Heavy - Duty Ratchet Hose Cutter (ATD-909)
- REED POINTED BLADE RATCHET SHEAR 04277 (RSP2)
- RIDGID Ratchet, W/Handle 111R (38550)
- EZRED Replacement Head 3/4 in Drive (EZRK34)
- Proto Ratchet Parts