Shop All Ratchet Parts
Proto
Ratchet Repair Kit, Round Head
Mfr # J4752FRK
Zoro # G2825974
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Full Repair Kit
- Material Steel
- Compatible Mfr. Model Number J4752F, J4752FBL, J4757F
- Drive Size 1/4 in
- Number of Pieces 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J4752FRK
- Zoro # G2825974
- UPC # 662679033682
- Country of Origin France
- Category Ratchet Parts
Dimensions
Drive Size | 1/4 in |
Details
Includes | Full Repair Kit |
Material | Steel |
Compatible Mfr. Model Number | J4752F, J4752FBL, J4757F |
Item | Ratchet Repair Kit |
Number of Pieces | 6 |
Compatible with Product Type | Ratchets |
Non-Sparking | No |
Insulated | No |
Non-Magnetic | No |
Corrosion Resistant | Yes |
Accessory Type | Ratchet Repair Kit |
Description
Ratchet Repair Kit, Drive Size 1/4 in, Number of Pieces 6, Compatible with Product Type Ratchets, Includes Full Repair Kit, Steel, Compatible Mfr. Model Number J4752F, J4752FBL, J4757F, Compatible with Brand and Series Proto(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1.00mm - 13.00mmx.5mm 25Pc. HSS Jobber Length Drill Bit Set (DWD4025-SET)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 15 x 160 mm (48-20-8073)
- MORSE 1-1/16" Bi-Metal Hole Saw (MHS17)
- WILTON C-Clamp, 2-1/2", Iron, Light Duty, 600 lb. (252-1/2)
- PROTO Ratchet Repair Kit, Pear Head (J5449XLQRRK)
- PROTO Ratchet Repair Kit, Round Head (J5452FRK)
- PROTO Ratchet Repair Kit, Round Head (J5252FRK)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 5/16"-18 x 1.97" Steel External Thread, 2.56" Handle Length (MH-3043)
- TITAN RATCHET REPAIR KIT 3/8" (TL11369)
- WRIGHT TOOL Replacement Hex Bit, 1-15/16 In. (6228B)
- CDI 3/8 in Drive Ratchet Repair Kit (46-500-12RKTNY)
- Proto Hand Tool Parts