Shop All Ratchet Parts
Proto
Ratchet Repair Kit, Pear Head
Mfr # J5449XLQRRK
Zoro # G2825679
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Full Repair Kit
- Drive Size 1/2 in
- Compatible with Product Type Ratchets
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J5449XLQRRK
- Zoro # G2825679
- UPC # 662679128913
- Country of Origin United States
- Category Ratchet Parts
Dimensions
Drive Size | 1/2 in |
Details
Material | Steel |
Includes | Full Repair Kit |
Item | Ratchet Repair Kit |
Compatible with Product Type | Ratchets |
Number of Pieces | 10 |
Compatible Mfr. Model Number | J5449XLQR |
Non-Magnetic | No |
Non-Sparking | No |
Insulated | No |
Corrosion Resistant | Yes |
Accessory Type | Ratchet Repair Kit |
Description
Ratchet Repair Kit, Drive Size 1/2 in, Number of Pieces 10, Compatible with Product Type Ratchets, Includes Full Repair Kit, Steel, Compatible Mfr. Model Number J5449XLQR, Compatible with Brand and Series Proto(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Center Punch Hand Tool, Length 13 in, Capacity 5/8 in, Stainless Steel (T30069)
- KRAFT TOOL Blue Steel Edger, 6" x 5-1/2" 3/4"R (CF674)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #12 (54022)
- PALMGREN Tap Holder, 1/2 In Tap Size, 2 3/4 In OAL (9680508)
- PROTO Ratchet Repair Kit, Round Head (J5452FRK)
- PROTO Ratchet Repair Kit, Round Head (J5252FRK)
- WRIGHT TOOL Renewal Kit 3/4" Drive Ratchet Renewal K (36402)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 1/4"-20 x 1.57" Steel External Thread, 1.65" Handle Length (MH-3038)
- ATD TOOLS ATD Tools 909 Heavy - Duty Ratchet Hose Cutter (ATD-909)
- GEARWRENCH Wrench Rat Comb, 14Mm, Tether Ready (8506504-03)
- SURTEK Articulated handle spare set F5868 (F5868RK)
- Proto Ratchet Parts