Shop All Ratchet Parts
Proto
Ratchet Repair Kit, Pear Head
Mfr # J5249XLHSRK
Zoro # G2826290
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Female Square Drive Wheel, Male Drive Plug
- Material Steel
- Number of Pieces 10
- Compatible Mfr. Model Number J5249XLHS
- Drive Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J5249XLHSRK
- Zoro # G2826290
- UPC # 662679033712
- Country of Origin United States
- Category Ratchet Parts
Dimensions
Drive Size | 1/4 in |
Details
Includes | Female Square Drive Wheel, Male Drive Plug |
Material | Steel |
Number of Pieces | 10 |
Item | Ratchet Repair Kit |
Compatible Mfr. Model Number | J5249XLHS |
Compatible with Product Type | Ratchets |
Corrosion Resistant | Yes |
Non-Sparking | No |
Non-Magnetic | No |
Insulated | No |
Accessory Type | Ratchet Repair Kit |
Description
Ratchet Repair Kit, Drive Size 1/4 in, Number of Pieces 10, Compatible with Product Type Ratchets, Includes Female Square Drive Wheel, Male Drive Plug, Steel, Compatible Mfr. Model Number J5249XLHS, Compatible with Brand and Series Proto(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth (EHKXL24)
- MITUTOYO Standard Bar, 1" (167-141)
- VEGA Nutsetter, 1/4 Mag Nutsetter x 10 (1250MN416)
- ACDELCO G12 3/8" Cordless Impact Wrench 90ft-lbs, 2-Battery Kit (ARI12104P)
- PROTO Ratchet Repair Kit, Round Head (J5452FRK)
- PROTO Ratchet Repair Kit, Round Head (J5252FRK)
- PROTO Ratchet Repair Kit, Pear Head (J5449XLQRRK)
- SURTEK Articulated handle spare set F5165 (F5165RK)
- KO-KEN 1/4 in Square Drive Quick Spinner, 18mm, Z-series (2756Z)
- WRIGHT TOOL Renewal Kit 3/8" Drive Ratchet Renewal K (3481)
- GEARWRENCH Wrench Rat Comb, 14Mm, Tether Ready (8506504-03)
- Proto Ratchet Parts