Shop All Ratchet Parts
Proto
Ratchet Repair Kit, Pear Head
Mfr # J5249HSRK
Zoro # G2825688
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Female Square Drive Wheel, Male Drive Plug
- Drive Size 1/4 in
- Number of Pieces 10
- Compatible Mfr. Model Number J5249HS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J5249HSRK
- Zoro # G2825688
- UPC # 662679085209
- Country of Origin United States
- Category Ratchet Parts
Dimensions
Drive Size | 1/4 in |
Details
Material | Steel |
Includes | Female Square Drive Wheel, Male Drive Plug |
Number of Pieces | 10 |
Item | Ratchet Repair Kit |
Compatible Mfr. Model Number | J5249HS |
Compatible with Product Type | Ratchets |
Corrosion Resistant | Yes |
Insulated | No |
Non-Sparking | No |
Non-Magnetic | No |
Accessory Type | Ratchet Repair Kit |
Description
Ratchet Repair Kit, Drive Size 1/4 in, Number of Pieces 10, Compatible with Product Type Ratchets, Includes Female Square Drive Wheel, Male Drive Plug, Steel, Compatible Mfr. Model Number J5249HS, Compatible with Brand and Series Proto(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Putty Knife, Flexible, 1-1/2", Carbon Steel (13A677)
- WESTWARD 1/2" Drive Socket Set SAE 10 Pieces 3/8 in to 15/16 in , Chrome (53PN63)
- BOSCH 3 In. 3/4 In. Drive 6-Point Wheel Bearing Locknut Socket (1906)
- KYOCERA Diamond Turning Insert, Diamond, 4, 1 (DNMG431TKCA6515)
- PROTO Ratchet Repair Kit, Round Head (J5452FRK)
- PROTO Ratchet Repair Kit, Pear Head (J5449XLQRRK)
- PROTO Ratchet Repair Kit, Round Head (J5252FRK)
- RIDGID Ratchet, Asm 246 (99530)
- EZRED REPLACEMENT HEAD F/EZRMR14 - PART (EZRK14)
- WRIGHT TOOL Replacement Hex Bit, 1-13/16 In. (6220B)
- URREA Urrea Quick Release Pear Head Ratchet, 5249B, 7" Long, 3/8" Drive, Black Oxide Finish (5249B)
- Proto Hand Tool Parts