Shop All Ratchet Parts
Proto
Ratchet Repair Kit, Pear Head
Mfr # J4749HSRK
Zoro # G2825843
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Full Repair Kit
- Drive Size 1/4 in
- Compatible Mfr. Model Number J4749HS
- Compatible with Product Type Ratchets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J4749HSRK
- Zoro # G2825843
- UPC # 662679085193
- Country of Origin United States
- Category Ratchet Parts
Dimensions
Drive Size | 1/4 in |
Details
Material | Steel |
Includes | Full Repair Kit |
Compatible Mfr. Model Number | J4749HS |
Compatible with Product Type | Ratchets |
Number of Pieces | 10 |
Item | Ratchet Repair Kit |
Non-Magnetic | No |
Corrosion Resistant | Yes |
Non-Sparking | No |
Insulated | No |
Accessory Type | Ratchet Repair Kit |
Description
Ratchet Repair Kit, Drive Size 1/4 in, Number of Pieces 10, Compatible with Product Type Ratchets, Includes Full Repair Kit, Steel, Compatible Mfr. Model Number J4749HS, Compatible with Brand and Series Proto(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN WRENCH RATCHETING 3/8" (TL12603)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.512" Cap., 4MT Mount Size, Steel (JK-13 MT-4)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Impact So (4926)
- DAYTON Grooved Jaw Plate (TT28993.00JG)
- PROTO Ratchet Repair Kit, Round Head (J5252FRK)
- PROTO Ratchet Repair Kit, Pear Head (J5449XLQRRK)
- PROTO Ratchet Repair Kit, Round Head (J5452FRK)
- KO-KEN Quick Spinner 1/2 Square 33.5mm Z-series 1/2 Sq. Drive (4756Z)
- URREA Urrea Socket Extension, 4764, 1/4" Drive X 12" Long (4764)
- KO-KEN 1/4 in Square Drive Quick Spinner, 18mm, Z-series (2756Z)
- RIDGID Ratchet, Rt3422 (76022)
- Proto Ratchet Parts