Shop All Wrench Parts
Proto
Ratchet Repair Kit for 1AM31
Mfr # J5450FWRK
Zoro # G2351413
product price: $18.09
/ea
$18.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. J5450FW
- Type 1/2 in Drive
- For Use With Mfr. Model Number J5450FW
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J5450FWRK
- Zoro # G2351413
- UPC # 662679181871
- Country of Origin United States
- Category Wrench Parts
Details
Item | Ratchet Repair Kit |
For Use With | Mfr. No. J5450FW |
Type | 1/2 in Drive |
For Use With Mfr. Model Number | J5450FW |
Impact Rated | No |
Description
This Proto J5450FWRK Ratchet Repair Kit is the perfect replacement tool for your wrench. This kit can be used to repair a ratchet that has been damaged or broken. It includes a 1/2" drive handle, slide hammer, pin punch and wrench tip setter. Each kit comes with one ratchet repair kit which includes a 1/2" drive handle, slide hammer, pin punch and wrench tip setter. When it comes to reliable repairs of wrenches, this Proto J5450FWRK Ratchet Repair Kit is the perfect solution for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM 28 Leaf 480 Screw Pitch Gauge (225325)
- LENOX Band Saw Blade, 12 ft. 1 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel (92224D2B123685)
- MILWAUKEE TOOL Folding Table Saw Stand (48-08-0561)
- DRILL AMERICA m12x1 Carbon Steel Hex Die (DWTSMH12X1)
- PROTO Torque Wrench Repair Kit, 3/4 In Dr (J6018RK)
- PROTO Ratchet Repair Kit for 1AM29 (J5449-14RK)
- PROTO Puller Crossarm, 2 Way, 3/4-12 Acme (J4226CA)
- PROTO Ratchet Repair Kit for 1AH58 And 1AH60 (J5249RK)
- PROTO Rev. Adj. Puller Nut (J4250N)
- PROTO 1/2" Drive Ratchet Repair Kit J5449UT (J5449UTRK)
- GEARWRENCH 1/4" Drive 120XP™ Non-Quick Release Dual Pawl Ratchet Repair Kit (81099P)
- Proto Wrench Parts