Shop All Wrench Parts
Proto
Ratchet Repair Kit for 1AH61, 3/8 Dr
Mfr # J6064RK
Zoro # G1118117
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. J5248S
- Type 3/8 in Drive
- For Use With Mfr. Model Number J5248S
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J6064RK
- Zoro # G1118117
- UPC # 662679130770
- Country of Origin United States
- Category Wrench Parts
Details
Item | Ratchet Repair Kit |
For Use With | Mfr. No. J5248S |
Type | 3/8 in Drive |
For Use With Mfr. Model Number | J5248S |
Impact Rated | No |
Description
This Proto J6064RK Ratchet Repair Kit is a necessary replacement part. The kit comes with everything you need to make repairs on your ratchet wrench. It works with the 3/8" drive model number J5248S. You can use it on Mfr. No. J5248S as well. The Proto J6064RK Ratchet Repair Kit will help you get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN Inspection Mirror, XL Telescoping, 8in.L (E-2)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 3/4", Bit Impact Socket (D014624)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 3/4X3/4 DBL ANGL CH (MT3716)
- MILWAUKEE TOOL 16oz Dead Blow Ball Peen Hammer (48-22-9140)
- PROTO Pivot Pin Body (J6006PVF)
- PROTO Ret Ring Plier Tips, 0.120 In x 90 Deg (J364-T90)
- PROTO Output Square Drive for 1ART8, 1 In Dr (J6232RD)
- PROTO Ratchet Repair Kit for 1AH58 And 1AH60 (J5249RK)
- PROTO Puller Crossarm, 2/3 Way, 5/8-12 Acme (J4205B)
- PROTO Ratchet Repair Kit for 1AM29 (J5449-14RK)
- RIDGID Jaw, Serrated For Jaw Texture, Steel Jaw (31580)
- Proto Hand Tool Parts