Shop All Hand Ratchets
Proto
Ratchet 3/4 Reverse Cam
Mfr # J5649RC
Zoro # G3542117
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Reversing Yes
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- System of Measurement Inch
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J5649RC
- Zoro # G3542117
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 3/4" |
Details
Item | Ratchet 3/4 Reverse Cam |
Reversing | Yes |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
System of Measurement | Inch |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Ratchet 3/4 Reverse Cam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Height Transfer/Squareness Gauge (599-585-1)
- DEWALT 6" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (25 pack) (DW4802B25)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0090 In (19365)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (MA-28301X.98)
- PROTO 1/4" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 4-1/2" L, Full Polish Finish (J4752F)
- PROTO Hand Ratchet, Head Flexible, Chrome, 13" L (J52000KV)
- PROTO 3/8" Drive, Ratchet Repair Kit (J5249XLRK)
- PROTO 3/8" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Full Polish Finish (J5250)
- PROTO 1/4" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 9" L, Full Polish Finish (J4750HTC)
- PROTO 3/8" Drive Spinner Ratchet, Chrome (J5251)
- TENG TOOLS 1 Inch Drive 180 Degree Nut Breaker Bar (1101)
- Proto Hand Ratchets