Shop All Hand Held Punches
Proto
Punch, Starting, 3/16 In
Mfr # J503/8
Zoro # G3429526
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5 5/8 in
- Tip Size (In.) 3/16 in
- Hex (In.) 3/8 in
- Tether Capable Tether Capable
- Design 1-piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J503/8
- Zoro # G3429526
- UPC # 662679010256
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 5 5/8 in |
Tip Size (In.) | 3/16 in |
Tip Size | 3/16 in |
Hole Diameter | 3/16 in |
Tip Diameter | 3/16 in |
Shank Width | 3/8 in |
Overall Length | 5 3/4 in |
Details
Item | Starting Punch |
Hex (In.) | 3/8 in |
Tether Capable | Tether Capable |
Design | 1-piece |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Includes Striking Cap | No |
Tether Ready | No |
Measurement Type | SAE |
Shank Shape | Hexagon |
Material Applications | Metal |
Automatic | No |
Features | A Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping |
Includes Handle | No |
Tip Type | Flat |
Includes Handguard | No |
Punch Type | Starter Punch |
Container Type | Pouch |
Description
Starting Punch, Automatic No, Punch Type Starter Punch, Tip Size 3/16 in, Tip Type Flat, Shank Shape Hexagon, Shank Width 3/8 in, Hole Diameter 3/16 in, Overall Length 5 3/4 in, Container Type Pouch, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Features A Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 13 mm Tip, 1/2 in. Drive, Metric (SHB23213)
- PROTO 1/2 in Drive, 5/8" SAE Socket, 6 Points (J5320-50)
- SK PROFESSIONAL TOOLS Flare Nut Wrench Set, 11 Pieces, 6 Pts (371)
- GEARWRENCH 7/8" 12 Point Long Pattern Combination Wrench (81662)
- PROTO 1/2" x 7" BRASS DRIFT PUNCH (PO49920)
- PROTO Drive Pin Punch, Long, 7/32 x 8 In (J48732L)
- PROTO Pin Punch, S2, 7/32 x 5-7/8 In (J49732S2)
- PROTO Drive Pin Punch, Long, 5/32 x 8 In (J48532L)
- PROTO Punch, Starting, 3/32 In (J501/4)
- PROTO Proto J49007 7 PC. 1/16"-1/4" Hardened Roll Pin Punch Set (J49007)
- FOWLER Transfer Punch Set, 28 pcs. (72-482-028)
- Proto Hand Held Punches