Shop All Hand Held Punches
Proto
Punch, Roll Pin, 5/32 In
Mfr # J49532
Zoro # G0367577
original price:
$8.79
9% off
new price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5 1/4 in
- Tip Size (In.) 5/32 in
- Hex (In.) 5/16 in
- Tether Capable Tether Capable
- Design 1-piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J49532
- Zoro # G0367577
- UPC # 662679010966
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 5 1/4 in |
Tip Size (In.) | 5/32 in |
Tip Diameter | 5/32 in |
Overall Length | 5 1/4 in |
Hole Diameter | 5/32 in |
Shank Width | 5/16 in |
Tip Size | 5/32 |
Details
Item | Roll Pin Punch |
Hex (In.) | 5/16 in |
Tether Capable | Tether Capable |
Design | 1-piece |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material Applications | Metal |
Includes Striking Cap | No |
Includes Handguard | No |
Shank Shape | Hexagon |
Tether Ready | No |
Tip Type | Ball |
Punch Type | Roll Pin Punch |
Automatic | No |
Measurement Type | SAE |
Includes Handle | No |
Container Type | Pouch |
Description
Roll Pin Punch, Automatic No, Punch Type Roll Pin Punch, Tip Size 5/32, Tip Type Ball, Shank Shape Hexagon, Shank Width 5/16 in, Hole Diameter 5/32 in, Overall Length 5 1/4 in, Container Type Pouch, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Socket Bit 1/2 in Dr, 7 1/8 in L, Chrome (J54411/2XL)
- WRIGHT TOOL 3/4 in Drive Impact Socket 15/16 in Size, Deep Socket, black oxide (6930)
- UNIVERSAL TOOL Steel Extended Die Grinder (UT8728SE)
- BLU-MOL Industrial Bi-Metal Hole Saw Kit, 20 pcs. (9599)
- PROTO Drive Pin Punch, 3/32 x 4 1/2 In (J48332)
- PROTO Prick Punch, S2, 5 In L (J445/16S2)
- PROTO 1/16" Super-Duty Punch Pin (J48116)
- PROTO Drift Punch, S2, 3/16 x 10 In (J963/8S2)
- PROTO 1/16" Starting Punch (J503/16S2)
- PROTO Tether Ready Drive Pin Punch, 1/4 in (J471-2X1-4-TT)
- WESTWARD Transfer Punch, 19/64 In Tip, 4-7/8 In L (22N801)
- Proto Hand Held Punches