Shop All Hand Held Punches
Proto
Punch, Roll Pin, 3/8 In
Mfr # J49038
Zoro # G3363604
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 7 1/2 in
- Tip Size (In.) 3/8 in
- Hex (In.) 1/2 in
- Tether Capable Tether Capable
- Design 1-piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J49038
- Zoro # G3363604
- UPC # 662679011017
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 7 1/2 in |
Tip Size (In.) | 3/8 in |
Shank Width | 1/2 in |
Tip Size | 3/8 |
Hole Diameter | 3/8 in |
Overall Length | 7 1/2 in |
Tip Diameter | 3/8 in |
Details
Item | Roll Pin Punch |
Hex (In.) | 1/2 in |
Tether Capable | Tether Capable |
Design | 1-piece |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Punch Type | Roll Pin Punch |
Measurement Type | SAE |
Includes Handguard | No |
Includes Striking Cap | No |
Tip Type | Ball |
Shank Shape | Hexagon |
Includes Handle | No |
Tether Ready | No |
Automatic | No |
Container Type | Pouch |
Material Applications | Metal |
Description
If you need to remove roll pins, the Proto J49038 Punch is the tool for you. It has a hex end that allows you to turn it like a screwdriver. With its 7 1/2 in. length, this punch is lightweight and easy to use. The 3/8 in. tip is designed specifically for removing roll pins, which are used on many applications including door locks and automotive parts. It has a one piece design with no welds or seams that can fail under pressure, making it an extremely durable product. The Proto 3/8" Roll Pin Punch will be your go-to tool when dealing with fasteners that require force.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3-1/2 lb. One-Piece Sledge Head Dead Blow Hammer 20" (69-550G)
- WESTWARD 3" HSS Bright Jobber Length Drill Bit (6NRW9)
- OTC Puller Set, 2 Pieces, Cone, 2 and 3 Jaws (1184)
- HUSQVARNA Rubber Skirt, Non Marking (594080203)
- PROTO Punch, Drive Pin, 3/16 In (J473/8X3/16)
- PROTO Starting Punch 1/8" (J505/16)
- PROTO Punch, Drive Pin, Tip 1/8 In, 5-3/16 L (J475/16X1/8)
- PROTO 3/8" Roll Pin Punch (J49038S2)
- PROTO Drive Pin Punch, 7/32 x 5-1/2 In (J48732)
- PROTO Starter Punch, S2, 1/8 x 5-1/8 In (J505/16S2)
- PROTO Center Punch, 6 1/4 L x 19/32 In Hex (J415/8)
- Proto Cutting and Shaping Tools