Shop All Hand Held Punches
Proto
Punch, Roll Pin, 3/16 In
Mfr # J49316
Zoro # G2568142
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5 7/16 in
- Tip Size (In.) 3/16 in
- Hex (In.) 3/8 in
- Tether Capable Tether Capable
- Design 1-piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J49316
- Zoro # G2568142
- UPC # 662679010973
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 5 7/16 in |
Tip Size (In.) | 3/16 in |
Hole Diameter | 3/16 in |
Shank Width | 3/8 in |
Tip Size | 3/16 |
Tip Diameter | 3/16 in |
Overall Length | 5 1/2 in |
Details
Item | Roll Pin Punch |
Hex (In.) | 3/8 in |
Tether Capable | Tether Capable |
Design | 1-piece |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Includes Striking Cap | No |
Punch Type | Roll Pin Punch |
Material Applications | Metal |
Shank Shape | Hexagon |
Container Type | Pouch |
Includes Handle | No |
Includes Handguard | No |
Measurement Type | SAE |
Automatic | No |
Tether Ready | No |
Tip Type | Ball |
Description
Roll Pin Punch, Automatic No, Punch Type Roll Pin Punch, Tip Size 3/16, Tip Type Ball, Shank Shape Hexagon, Shank Width 3/8 in, Hole Diameter 3/16 in, Overall Length 5 1/2 in, Container Type Pouch, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1-1/2" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW3)
- ESTWING Hammer Claw16Oz Nyl Estw (E3-16C)
- STARRETT Shaft Alignment Clamp (668)
- BETA Ball Head Hex Screwdriver Set, 7 pcs. (012930558)
- PROTO Drive Pin Punch, Long, 7/32 x 8 In (J48732L)
- PROTO Drift Punch, Brass, 1/2 x 7 In (J9612B)
- PROTO Drift Punch 1/4" (J961/2)
- PROTO 1/4" Starting Punch (J501/2)
- PROTO 3/16" Roll Pin Punch (J49316S2)
- PROTO 3/16" Super-Duty Punch Pin (J48316)
- TEKTON 1/4 Inch Pin Punch (66057)
- Proto Hand Held Punches