Shop All Hand Held Punches
Proto
Punch, Roll Pin, 1/8 In
Mfr # J49018
Zoro # G2022404
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 4 3/4 in
- Tip Size (In.) 1/8 in
- Hex (In.) 5/16 in
- Tether Capable Tether Capable
- Design 1-piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J49018
- Zoro # G2022404
- UPC # 662679010959
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 4 3/4 in |
Tip Size (In.) | 1/8 in |
Tip Size | 1/8 |
Shank Width | 5/16 in |
Overall Length | 4 3/4 in |
Hole Diameter | 1/8 in |
Tip Diameter | 1/8 in |
Details
Item | Roll Pin Punch |
Hex (In.) | 5/16 in |
Tether Capable | Tether Capable |
Design | 1-piece |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Punch Type | Roll Pin Punch |
Includes Handle | No |
Material Applications | Metal |
Shank Shape | Hexagon |
Automatic | No |
Tip Type | Ball |
Tether Ready | No |
Container Type | Pouch |
Includes Striking Cap | No |
Measurement Type | SAE |
Includes Handguard | No |
Description
Roll Pin Punch, Automatic No, Punch Type Roll Pin Punch, Tip Size 1/8, Tip Type Ball, Shank Shape Hexagon, Shank Width 5/16 in, Hole Diameter 1/8 in, Overall Length 4 3/4 in, Container Type Pouch, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2.5” HARDLINE Smooth Blade Pocket Knife (48-22-1997)
- GREENLEE 8.4" Crimp Trpzd Fc26-10 26 to 10 AWG (K32GL)
- SIMONDS Round File, Round, Second/Double, 4inL (73393500)
- BON TOOL Bon 15-510 Knockdown Knife, Poly 12", Poly Handle (15-510)
- PROTO Punch, Drive Pin, 3/32in (J471/4X3/32)
- PROTO Prick Punch, S2, 4-3/4 In L (J441/4S2)
- PROTO Long Drive Pin Punch, 3/16 in. Tip (J48316LS2)
- PROTO Drive Pin Punch, 5/16 x 6 3/8 In (J48516)
- PROTO Punch, Drive Pin, Tip 1/8 In, 5-3/16 L (J475/16X1/8)
- PROTO Drift Punch, S2, 3/8 x 10 In (J963/4S2)
- URREA Long straight drift pin punch 1/2" X 1/4" X 8" (48-1/2 X 1/4)
- Proto Hand Held Punches