Shop All Hand Held Punches
Proto
Punch, Drive Pin, Tip 1/8 In, 5-3/16 L
Mfr # J475/16X1/8
Zoro # G1884486
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5 3/16 in
- Tip Size (In.) 1/8 in
- Hex (In.) 5/16 in
- Tether Capable Tether Capable
- Design 2-piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J475/16X1/8
- Zoro # G1884486
- UPC # 662679010188
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 5 3/16 in |
Tip Size (In.) | 1/8 in |
Overall Length | 5 1/4 |
Tip Size | 1/8 |
Shank Width | 5/16 |
Hole Diameter | 1/8 |
Tip Diameter | 1/8 in |
Description
If you are looking for a high-quality drive pin punch, this Proto J475/16X1/8 Punch is the tool to have on hand. With a 5 3/16 in. length and 1/8 in. tip size, this punch provides accuracy and efficiency when working with fasteners. The hexagonal head measures 5/16 in., giving you the leverage needed to easily tighten or loosen nuts and bolts. Made of durable 2-piece construction, this punch can be used for both manual and pneumatic applications. This Proto Drive Pin Punch is an essential tool that will meet all your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Coolant Collet, ER20, 1/4in (E20-016(C))
- SIMONDS Square File, Smooth/Double, 8inL, Nat. (73431000)
- BOSCH Oscillating Tool, 120 V AC, Corded, 3.6 Degrees Oscillation Angle, Starlock Max Series (GOP55-36B)
- APEX Socket Bit, Square, 1/2" Drive (HE-100-1/2)
- PROTO Pin Punch, S2, 5/32 x 5-1/4 In (J49532S2)
- PROTO 3/32" Roll Pin Punch (J49332S2)
- PROTO Punch, Drive Pin, 7/32in (J477/16X7/32)
- PROTO Punch Pin Super Duty Long 3/16" (J48316L)
- PROTO Proto J49007 7 PC. 1/16"-1/4" Hardened Roll Pin Punch Set (J49007)
- PROTO Punch, Drift, 3/8 In (J963/4)
- HOUGEN-OGURA 3/4 in. Round Punch (75430)
- Proto Hand Held Punches