Shop All Hand Held Punches
Proto
Punch, Drive Pin, 3/16 In
Mfr # J473/8X3/16
Zoro # G1039141
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5 7/8 in
- Tip Size (In.) 3/16 in
- Hex (In.) 3/8 in
- Tether Capable Tether Capable
- Design 2-piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J473/8X3/16
- Zoro # G1039141
- UPC # 662679010171
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 5 7/8 in |
Tip Size (In.) | 3/16 in |
Overall Length | 6 |
Hole Diameter | 3/16 |
Tip Diameter | 3/16 in |
Shank Width | 3/8 |
Tip Size | 3/16 |
Description
Drive Pin Punch, Automatic No, Punch Type Pin Punch, Tip Size 3/16, Tip Type Flat, Shank Shape Hexagon, Shank Width 3/8, Hole Diameter 3/16 , Overall Length 6, Container Type Pouch, Material Applications Sheet Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/64"x6" HSS Aircraft Extension Drill Bit, Overall Length: 6" (D/AA/CX615/64)
- GREY PNEUMATIC SKT 1/2" DR 1/2FX3/4 MALE ADAPTER IM (GP2238A)
- INGERSOLL-RAND Air Drill Kit, General, Pistol, 1/4 In. (7804KA)
- JET Motor Pulley Cover Jet Bandsaw Hvbs-56M (HVBS462-110)
- PROTO Punch, Roll Pin, 1/8 In (J49018)
- PROTO Punch, Drift, 5/16 In (J965/8)
- PROTO 1/8" Super-Duty Punch Pin (J48018)
- PROTO Punch, Drift, 3/8 In (J963/4)
- PROTO Drive Pin Punch, 1/4 x 5 3/4 In (J48014)
- PROTO Drift Punch, Brass, 1/2 x 7 In (J9612B)
- PROTO 1/8" Drift Punch (J965/16)
- Proto Hand Held Punches