Shop All Hand Held Punches
Proto
Punch, Drift, 3/16 In
Mfr # J963/8
Zoro # G1599744
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 10 in
- Tip Size (In.) 3/16 in
- Hex (In.) 3/8 in
- Tether Capable Tether Capable
- Design 1-piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J963/8
- Zoro # G1599744
- UPC # 662679010317
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 10 in |
Tip Size (In.) | 3/16 in |
Overall Length | 10 |
Tip Size | 3/16 |
Shank Width | 3/8 |
Hole Diameter | 3/16 |
Details
Item | Drift Punch |
Hex (In.) | 3/8 in |
Tether Capable | Tether Capable |
Design | 1-piece |
Application | For Hole Align, Remove/Install Pin/Shaft |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Shank Shape | Hexagon |
Tip Type | Point |
Automatic | No |
Measurement Type | SAE |
Includes Striking Cap | No |
Material Applications | Metal |
Includes Handguard | No |
Features | A Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping |
Includes Handle | No |
Punch Type | Drift Punch |
Tether Ready | No |
Container Type | Pouch |
Description
Drift Punch, Automatic No, Punch Type Drift Punch, Tip Size 3/16, Tip Type Point, Shank Shape Hexagon, Shank Width 3/8 , Hole Diameter 3/16, Overall Length 10, Container Type Pouch, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Features A Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Scraper, 2" , Number of Pieces: 1 (10018)
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, QXP Series (94038QPB113505)
- HOUGEN 2-1/2 in. Sheet Metal Holcutter (14274)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492X-5PK)
- PROTO Punch, Drift, 3/32 In (J961/4)
- PROTO Drive Pin Punch, 1/4 x 5 3/4 In (J48014)
- PROTO Punch, Starting, 7/32 In (J507/16)
- PROTO Punch, Drive Pin, 3/16 In (J473/8X3/16)
- PROTO 3/32" Drift Punch (J961/4S2)
- PROTO Pin Punch, S2, 1/16 x 43-3/4 In (J49116S2)
- MAYHEW PRO Hollow Punch, Round, Steel, 8mm x 1-1/8 In (50556)
- Proto Hand Held Punches