Shop All Punch & Chisel Sets
This Product is Discontinued
Proto
Punch and Chisel Set, 26 pcs. (Discontinued)
Mfr # J46S2K
Zoro # G7138743
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Pieces 26
- Material Steel
- Features A Polished Identification Panel on One of the Flats is Marked With the Tool Number and Size in a Black Inlay, Black Oxide Finish to Help Prevent Rust Corrosion, Built to Fit the Proto(R) 540 Series as Well as Most Other Metal Storage Drawers, Customize Storage Drawers With Multiple Foamed Modular Sets, Extending Tool Life and Performance, High Quality Cross Linked Polyethylene Foam Helps Resist Chemicals and Other Industrial Solvents, Made From S2 Steel and Specially Heat-Treated for Greater Strength and Durability, Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, Set Offers a Wide Range of Sizes to Handle a Variety of Jobs, Thick Foam Layers Allow Tools to Fit Tightly in Place Within Drawer While also Offering Flexibility for Easy Tool Access
- Finish Black Oxide
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J46S2K
- Zoro # G7138743
- UPC # 662679175771
- Country of Origin United States
- Category Punch & Chisel Sets
Dimensions
Sizes Included | Chisels - 5/8 in, 5/16 in, 1-3/16 in, 1/4 in, 7/8 in, 3/8 in, 3/4 in, 1/2 in, 1 in, Center Punches - 1/2 in, 3/8 in, Prick Punch - 5/16 in, Pin Punch - 1/4 in, 3/32 in, 3/16 in, 1/8 in, 5/32 in, 7/32 in, Starting Punch - 1/4 in, 3/32 in, 3/16 in, 1/8 in, 7/32 in, Drift Punch - 1/4 in, 3/16 in, 1/8 in |
Blade Width | 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1 3/16 in |
Tip Size | 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in |
Description
The Proto J46S2K Punch and Chisel Set is the ideal choice for tackling various types of materials. This punch and chisel set has 26 pieces in total, consisting of punches, chisels and drift pins. The tools are made of steel with a 1-piece design for strength. Each tool features a standard accessory that lets you tether it to your workstation. When you want to get the job done right, trust Proto Tools' J46S2K Punch and Chisel Set to help you achieve professional results every time.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.