Shop All Punch & Chisel Sets
Proto
Punch and Chisel Set, 12 Pieces
Mfr # J2S2
Zoro # G0793825
original price:
$107.99
17% off
new price: $89.00
/ea
Free Shipping & Returns
$89.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 12
- Material Steel
- Features A Polished Identification Panel on One of the Flats is Marked With the Tool Number and Size in a Black Inlay, Black Oxide Finish to Help Prevent Rust Corrosion, Extending Tool Life and Performance, Includes a Pouch for Convenient Storage Solution., Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, Set Offers a Wide Range of Sizes to Handle a Variety of Jobs
- Length 4-7/8 to 6 in
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J2S2
- Zoro # G0793825
- UPC # 662679036096
- Country of Origin United States
- Category Punch & Chisel Sets
Dimensions
Length | 4-7/8 to 6 in |
Sizes Included | S2 Center Punch-3/8 in, S2 Drive Pin Punch-3/32, 1/8, 3/16 in, S2 Starting Punch-1/16, 1/8, 3/16 in, S2 Cape Chisel-7/32 in, S2 Diamond Point Chisel-3/16 in, S2 Cold Chisel-5/16, 7/16, 1/2 in |
Tip Size | 1/16 in, 3/32 in, 1/8 in, 3/16 in, 3/8 in |
Overall Length | 4 1/4 in, 4 3/4 in, 5 in, 5 1/4 in, 5 1/2 in, 5 3/4 in, 6 in |
Blade Width | 3/16 in, 5/16 in, 7/16 in, 1/2 in |
Shank Width | 1/4 in, 5/16 in, 3/8 in, 7/16 in |
Description
This Proto J2S2 Punch and Chisel Set offers a wide range of tools for tackling various fasteners. These S2 hardened tool steel tools can be used across an extensive range of applications and product categories. Each punch and chisel is made of S2 hardened tool steel, so they are able to handle tough jobs with ease. The black oxide finish protects the tools from corrosion, while also offering a stylish look. This set comes in a 1-piece design that gives you quick access to your favorite punches or chisels when needed. For heavy duty use, the Proto J2S2 Punch and Chisel Set is definitely what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HEX KEY METRIC 9 PC SET LONG ARM (TL12719)
- STANLEY Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure (33-425)
- KD TOOLS Pinless Universal Ext. Socket Set, 7Pc 3/8In Dr (KDT84980)
- KNIPEX 90 Deg Tips, Spare For Snap Ring Pliers (46 29 A51)
- PROTO Pneumatic Bit, Tapered Punch, .401 Shank (A911)
- PROTO Drive Pin Punch Set, 7 Pieces, Steel (J48007)
- PROTO Roll Pin Punch Set, Not Tether Capable (J49007)
- PROTO Punch and Chisel Set, 26 Pieces (J46S2)
- PROTO Cold Chisel Set, Not Tether Capable (J86B)
- PROTO Drift Punch Set, Not Tether Capable (J96A)
- IRWIN Chisel Set, 3 Pieces, 1/2, 3/4, 1 In. (1768781)
- Proto Punch & Chisel Sets