Shop All Push-Puller Accessories
Proto
Puller Storage Box, 85 cu. in.
Mfr # J4029R
Zoro # G0095000
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 85 cu. in.
- For Use With Puller Set
- Application Storage
- Accessory Type Puller Storage Box
- Compatible with Manufacturer Model Number Puller Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J4029R
- Zoro # G0095000
- UPC # 662679143879
- Country of Origin United States
- Category Push-Puller Accessories
Details
Item | Puller Storage Box |
Capacity | 85 cu. in. |
For Use With | Puller Set |
Application | Storage |
Accessory Type | Puller Storage Box |
Compatible with Manufacturer Model Number | Puller Set |
Product Type | Set Box |
Compatible with Series | Universal |
Compatible with Brand | Universal |
Compatible with Manufacturer Part Number | Puller Set |
Compatible with Manufacturer Model Number [NEW] | Puller Set |
Compatible Manufacturer Part Number | Puller Set |
Compatible Manufacturer Model Number | Puller Set |
For Use with Mfr. Model Number | Puller Set |
For Use With Mfr. Model Number | Puller Set |
Description
Puller Storage Box, Product Type Set Box, Compatible with Manufacturer Model Number Puller Set, Compatible with Brand Universal, Compatible with Series Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Combination Wrench (18255)
- YMW TAPS Spiral Point Tap, OX D5 M9X1.25 (PS9.0N5NEX)
- EKLIND Torx(R) Plain Torx(R) Key, T27 Tip Size, 4 11/64 in Long, 27/32 in Short (15727)
- J.W. WINCO JW Winco GN817.4-6-9-M12X1.5-CK-NI Indexing Plunger (817.4-6-9-M12X1.5-CK-NI)
- PROTO Forcing Screw - 3/4"-12 x 10-1/4" (J4225S)
- PROTO Puller Step Plate, 1" L, 1" Min. Spread (J4040-3)
- PROTO Short Puller Jaw (J4015)
- PROTO Dual Reach Jaw (J4016A)
- PROTO Puller Step Plate, 1-3/4"L, 1" Min. Spread (J4040-6)
- PROTO Long Narrow Jaw (J4017)
- OCHSENKOPF Slashing Hook, 1 Hand Use, Hickory Handle (OX 70 H-0905)
- Proto Push-Puller Accessories